text.skipToContent text.skipToNavigation

Flexovit Flap wheel 165X50X30 KX300 P60

Article number 3A163472
Diameter (mm) 165
Application (metal) Steel/Aluminum
Applicability Staal/Aluminium
Arbor size (mm) 30
Thickness disk (mm) 50
Useful length 50
Grits 60
Total length (mm) 50

Specifications

Diameter (mm) 165
Application (metal) Steel/Aluminum
Applicability Staal/Aluminium
Arbor size (mm) 30
Thickness disk (mm) 50
Useful length 50
Grits 60
Total length (mm) 50
Type KX300

Article numbers

Article number 3A163472
EAN 3157625586963
UBB 500633754196
UNSPSC 27110000