text.skipToContent text.skipToNavigation

Flexovit Finishing paper 25X25000 KJ313 P40

Article number 6J528514
Application (metal) Steel/Aluminum
Applicability Staal|Aluminium
Useful length 25000
Grits 40
Total length (mm) 25000
Type KJ313
Width (mm) 25

Specifications

Application (metal) Steel/Aluminum
Applicability Staal|Aluminium
Useful length 25000
Grits 40
Total length (mm) 25000
Type KJ313
Width (mm) 25

Article numbers

Article number 6J528514
EAN 3157625585362
UBB 500634097967
UNSPSC 27110000