text.skipToContent text.skipToNavigation

Flat countersunk wing neck bolt with hexagon nut Steel Zinc plated 4.6 M8X50

  1. ART NR 08260.080.050
  2. EAN 8715492556684
  3. UBB 950351614470
  4. UNSPSC 31161612

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 50
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

dk 15
g 1.2
k 11.5
m 6.5
P 1.25
s 13