text.skipToContent text.skipToNavigation

DIN 605/555 Plough Bolt with Flat Countersunk Head and Square Neck with Hexagon Nut, Zinc Plated, Class 4.6 M10X60

Article number
Diameter
Length
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter M10
Length 60 mm
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.) 26
d-D M10
dk (max.) 24.65
L (mm) 60
m 8
P 1.5
fn (max.) 11.55
s 17
v (max.) 10.58

Description

Flat Countersunk Square Neck Bolt Plough (Plow Bolt) with Long Square and supplied with Hexagon Nut. Made from robust steel material with a flat countersunk low profile head. These Class 4.6 bolts feature a right-thread direction and metric thread. With a zinc plated surface treatment and compliant with DIN 605/555 standards.

Standards

DIN 605/555

Article numbers

Article number 08206.100.060
EAN 8715492553492
UBB 951351344761
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.