text.skipToContent text.skipToNavigation

Facom Combination spanners 42675


Short combination wrenches: the short handle and compact head allow for high handiness. Ideal for confined access. OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. Ring head angled at 15°. Open end head angled at 15°. Dimensions in inches: from 1/8" to 11"16. Presentation: satin chrome finish.

Article number 6R418548
Surface protection Chromium-plated
Wrench width open end (inch) 11/16 inch
Wrench width socket/ring/ratchet (inch) 11/16 inch
Point count 12
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width open end (inch) 11/16 inch
Wrench width socket/ring/ratchet (inch) 11/16 inch
Point count 12

Description

Short combination wrenches: the short handle and compact head allow for high handiness. Ideal for confined access. OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. Ring head angled at 15°. Open end head angled at 15°. Dimensions in inches: from 1/8" to 11"16. Presentation: satin chrome finish.

Article numbers

Article number 6R418548
EAN 3148510999265
UBB 500638315282
UNSPSC 27111726
Manufacturer article nr  39.11/16
Do not close this page. This message will disappear, when the page is fully loaded.