text.skipToContent text.skipToNavigation

FAC RATCHET VR.J154 3/8


Durable ratchet head mechanism with closed head design: prevents dust and particles to damage the head. Easily accessible forward reverse switch, even usable with greasy hands. Accessible nipple for convenient greasing of the head and gears. Insulating rubber sleeve covering a lightweight aluminium housing. Speed easily regulated with a screwdriver. Rear exhaust drives the air away from the workplace. Feather teasing trigger for optimal speed regulation. Socket ball retainer for safety. 29 mm slim profile head. Available with a 1/4” square drive: VR.R127. Available with a 3/8” square drive: VR.J154. Maximum torque 54 N.m. Maximum torque 40 ft.lbs. Free speed 300 tr/min. Square drive 3/8". Working pressure 6,2 bar. Average air consumption 110 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 3,90 m/s²/a. Vibration 0,89 m/s²/K. Sound pressure 92 dB(A). Sound power 103 dB(A).

Article number 6D928877
Max. operation pressure 6.2
Tool insertion 3/8 inch
Idle rotational speed 300
Air inlet device-sided R 1/4 inch
Max. loosening torque 54
Packed per 1

Specifications

Max. operation pressure 6.2
Tool insertion 3/8 inch
Idle rotational speed 300
Air inlet device-sided R 1/4 inch
Max. loosening torque 54
Ratcheting model Yes
Air volume required 110

Description

Durable ratchet head mechanism with closed head design: prevents dust and particles to damage the head. Easily accessible forward reverse switch, even usable with greasy hands. Accessible nipple for convenient greasing of the head and gears. Insulating rubber sleeve covering a lightweight aluminium housing. Speed easily regulated with a screwdriver. Rear exhaust drives the air away from the workplace. Feather teasing trigger for optimal speed regulation. Socket ball retainer for safety. 29 mm slim profile head. Available with a 1/4” square drive: VR.R127. Available with a 3/8” square drive: VR.J154. Maximum torque 54 N.m. Maximum torque 40 ft.lbs. Free speed 300 tr/min. Square drive 3/8". Working pressure 6,2 bar. Average air consumption 110 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 3,90 m/s²/a. Vibration 0,89 m/s²/K. Sound pressure 92 dB(A). Sound power 103 dB(A).

Article numbers

Article number 6D928877
EAN 3148519221954
UBB 500637297226
UNSPSC 27111753
Manufacturer article nr  VR.J154
Do not close this page. This message will disappear, when the page is fully loaded.