text.skipToContent text.skipToNavigation

FAC MICROMETER 806.C25 1/100MM 0-25MM


Accuracy: 1/100th - 0.01 mm. Accuracy: 0.01 mm. Carbide plunger tip: Ø 6.5 mm. Ratchet drum with torque limiter. Force applied on the part included strictly between 5 and 10 Nm. Drum: Ø 18 mm. Drum with 50 divisions (one drum turn: 0.5 mm). Isothermal pads. Supplied with: - Pin and hook calibration wrench. - Calibration shim wrench from model 806C.50. Calibration shims: - 806.C50: 25 mm ± 1.5 µm. - 806.C75: 50 mm ± 2 µm. - 806.C100: 75 mm ± 2.5 µm. Supplied in plastic case. Supplied with compliance certificate.

Article number 1T423659
Digital indication No
Accuracy 0.01
Measuring range 0 - 25
Metric graduation Yes
Imperial graduation No
Packed per 1

Specifications

Digital indication No
Accuracy 0.01
Measuring range 0 - 25
Metric graduation Yes
Imperial graduation No

Description

Accuracy: 1/100th - 0.01 mm. Accuracy: 0.01 mm. Carbide plunger tip: Ø 6.5 mm. Ratchet drum with torque limiter. Force applied on the part included strictly between 5 and 10 Nm. Drum: Ø 18 mm. Drum with 50 divisions (one drum turn: 0.5 mm). Isothermal pads. Supplied with: - Pin and hook calibration wrench. - Calibration shim wrench from model 806C.50. Calibration shims: - 806.C50: 25 mm ± 1.5 µm. - 806.C75: 50 mm ± 2 µm. - 806.C100: 75 mm ± 2.5 µm. Supplied in plastic case. Supplied with compliance certificate.

Article numbers

Article number 1T423659
EAN 3148512043034
UBB 500639469047
UNSPSC 41111601
Manufacturer article nr  806.C25
Do not close this page. This message will disappear, when the page is fully loaded.