text.skipToContent text.skipToNavigation

Fabory Jobber drill Cylindrical DIN 338 HSSG Blanc 10,3 MM

  1. ART NR U0001.103.001
  2. EAN 8715494652421
  3. UBB 240201389709
  4. UNSPSC 23241639

Price per 
-


Package: 5
Full Box only

Metal Drill DIN338 HSS-G Fully Ground 10.3mm. For drilling in most common steel types, high precision, long life time.

Basic material HSSG
d1 10.30
Diameter (mm) 10.3
Drill depth 87
Coating Blanc
Cutting direction Right
Drill point angle 118
Finish Bright , Hell , luminos , Jasne , Brillante , Brillant , Bright , Blank , Fényes , Brilhante , bystrý
Useful length 87
L1 133
L2 87
Total length (mm) 133
Shank type Cylindrical
Type Cylindrical
Info
  • Right hand cutting, ground drills according to DIN 338-RN, with a drilling point 118° and a helix angle 20-30° (type C) according to DIN 1412.
DIN 338

Specifications