text.skipToContent text.skipToNavigation

Fabory Jobber drill Cylindrical DIN 338 HSSG Blanc 1,8 MM

  1. ART NR U0001.018.001
  2. EAN 8715494651387
  3. UBB 240201379569
  4. UNSPSC 23241639

Price per 
-


Package: 10
Full Box only

Metal Drill DIN338 HSS-G Fully Ground 1.8mm. For drilling in most common steel types, high precision, long life time.

Basic material HSSG
d1 1.80
Diameter (mm) 1.8
Drill depth 22
Coating Blanc
Cutting direction Right
Drill point angle 118
Finish Bright , Hell , luminos , Jasne , Brillante , Brillant , Bright , Blank , Fényes , Brilhante , bystrý
Useful length 22
L1 46
L2 22
Total length (mm) 46
Shank type Cylindrical
Type Cylindrical
Info
  • Right hand cutting, ground drills according to DIN 338-RN, with a drilling point 118° and a helix angle 20-30° (type C) according to DIN 1412.
DIN 338

Specifications