text.skipToContent text.skipToNavigation

Fabory Jobber drill Cylindrical DIN 338 HSSG Blanc 0,5 MM

  1. ART NR U0001.005.001
  2. EAN 8715494651202
  3. UBB 240201490192
  4. UNSPSC 23241639

Price per 
-


Package: 10
Full Box only

Metal Drill DIN338 HSS-G Fully Ground 0.5mm. For drilling in most common steel types, high precision, long life time.

Basic material HSSG
d1 0.50
Diameter (mm) 0.5
Drill depth 6
Coating Blanc
Cutting direction Right
Drill point angle 118
Finish Bright , Hell , luminos , Jasne , Brillante , Brillant , Bright , Blank , Fényes , Brilhante , bystrý
Useful length 6
L1 22
L2 6
Total length (mm) 22
Shank type Cylindrical
Type Cylindrical
Info
  • Right hand cutting, ground drills according to DIN 338-RN, with a drilling point 118° and a helix angle 20-30° (type C) according to DIN 1412.
DIN 338

Specifications