text.skipToContent text.skipToNavigation

Fabory Boring tool Short DIN 179 A 7,9 MM

  1. Art nr F3690.079.001
  2. EAN 8715493117235
  3. UBB 240201423110
  4. UNSPSC 27110000
Basic material HSS
d1 7.90
d2 12
h2 10
Type Short
DIN 179A

Specifications