text.skipToContent text.skipToNavigation

Fabory Boring tool Short DIN 179 A 6,8 MM

  1. Art nr F3690.068.001
  2. EAN 8715493117129
  3. UBB 240201422799
  4. UNSPSC 27110000
Basic material HSS
d1 6.80
d2 12
h2 10
Type Short
DIN 179A

Specifications