text.skipToContent text.skipToNavigation

Fabory Boring tool Short DIN 179 A 5,6 MM

  1. Art nr F3690.056.001
  2. EAN 8715493117006
  3. UBB 240201422120
  4. UNSPSC 27110000
Basic material HSS
d1 5.60
d2 10
h2 10
Type Short
DIN 179A

Specifications