text.skipToContent text.skipToNavigation

Fabory Boring tool Short DIN 179 A 14,0 MM

  1. Art nr F3690.140.001
  2. EAN 8715493117860
  3. UBB 240201425198
  4. UNSPSC 27110000
Basic material HSS
d1 14
d2 22
h2 16
Type Short
DIN 179A

Specifications