text.skipToContent text.skipToNavigation

Fabory Boring tool Short DIN 179 A 10,8 MM

  1. Art nr F3690.108.001
  2. EAN 8715493117549
  3. UBB 240201702885
  4. UNSPSC 27110000
Basic material HSS
d1 10.80
d2 18
h2 12
Type Short
DIN 179A

Specifications