text.skipToContent text.skipToNavigation

Fabory Boring tool Medium DIN 179 A 3,1 MM

  1. Art nr F3691.031.001
  2. EAN 8715493119208
  3. UBB 240201429729
  4. UNSPSC 27110000
Basic material HSS
d1 3.10
d2 6
h2 12
Type Medium
DIN 179A

Specifications