text.skipToContent text.skipToNavigation

Fabory Boring tool flange Medium DIN 172 A 2,7 MM

  1. Art nr F3686.027.001
  2. EAN 8715493115156
  3. UBB 240201683325
  4. UNSPSC 27110000
Basic material HSS
d1 2.70
d2 6
d3 9
h1 2.5
h2 12
Type Medium
DIN 172A

Specifications