text.skipToContent text.skipToNavigation

Fabory Boring tool flange Medium DIN 172 A 17,5 MM

  1. Art nr F3686.175.001
  2. EAN 8715493116191
  3. UBB 240201693894
  4. UNSPSC 27110000
Basic material HSS
d1 17.50
d2 26
d3 30
h1 4
h2 28
Type Medium
DIN 172A

Specifications