text.skipToContent text.skipToNavigation

Fabory Boring tool flange Long DIN 172 A 9,0 MM

  1. Art nr F3687.090.001
  2. EAN 8715493116412
  3. UBB 240201696111
  4. UNSPSC 27110000
Basic material HSS
d1 9
d2 15
d3 18
h1 3
h2 25
Type Long
DIN 172A

Specifications