text.skipToContent text.skipToNavigation

TAPTITE 2000® Cross recessed raised cheese head thread rolling screw DIN 7500 CE-Z Steel Zinc plated large pack

Article number
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • The nominal length (L) is with tolerance js15.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Specifications

Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • The nominal length (L) is with tolerance js15.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Standards

DIN 7500-1-CE Z

You have searched for "taptite". We have found variants.

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.