text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Prevailing torque type hexagon nut, all metal DIN 980V Steel Zinc plated 10

Article number
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Standards

DIN 980-V
ISO 7042
BS 4929-1
NEN 2452
NF E25-410

You have searched for "Nord-Lock". We have found variants.

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.