text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Steel Zinc plated |5|

Article number
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Specifications

Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Standards

DIN 985
ISO 10512
NF E25-412

You have searched for "Nord-Lock". We have found variants.

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.