text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Structural assembly set UNC oversized thread ASME B18.2.6 Carbon or alloy steel ASTM F3125-A563 Hot dip galvanized Gr.A325 Type 1/Gr.DH oversized

Article number
Class Gr.A325 Type 1/Gr.DH
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125-A563
Thread direction Right
Surface treatment Hot dip galvanized

Specifications

Class Gr.A325 Type 1/Gr.DH
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125-A563
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Standards

ASME B18.2.6

You have searched for "peiner". We have found variants.

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.