text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Heavy hexagon head structural bolt UNC ASME B18.2.6 Carbon or alloy steel ASTM F3125 Plain Gr.A325 Type 1

Article number
Class Gr.A325 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Plain

Specifications

Class Gr.A325 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Standards

ASME B18.2.6

You have searched for "peiner". We have found variants.

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.