text.skipToContent text.skipToNavigation

Emma Safety shoes Malpensa D 47 O3

Article number 1Q183397
Color Black
Model Malpensa
Size (safety shoes) 47 47 47 47 47 47 47 47 47 47 47
Safety category O3 O3 O3 O3 O3 O3 O3 O3 O3 O3 O3
Size width D D D D D D D D D D D
Upper material Full Grain Leather
Lining material Smartec Air Sanitized Silver & Wellness leather
Insole Woven Zero Penetration

Specifications

Color Black
Model Malpensa
Size (safety shoes) 47 , 47 , 47 , 47 , 47 , 47 , 47 , 47 , 47 , 47 , 47
Safety category O3 , O3 , O3 , O3 , O3 , O3 , O3 , O3 , O3 , O3 , O3
Size width D , D , D , D , D , D , D , D , D , D , D
Upper material Full Grain Leather
Lining material Smartec Air Sanitized Silver & Wellness leather
Insole Woven Zero Penetration
Inlay sole Anti bacterial with leather toplayer
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Lasted
Fastening type Laces Black
Outsole Nitril rubber

Article numbers

Article number 1Q183397
EAN 8715316079870
UBB 500633079339
UNSPSC 46181605