text.skipToContent text.skipToNavigation

Emma Safety shoes M1966 D D 44 S3

  1. Art nr 7D005529
  2. EAN 8715316120879
  3. UBB 500672201166
  4. UNSPSC 46181600
  5. Manufacturer article nr  584848-44

Tough jobs require tough boots. If you're working in the world's toughest occupations, you need a pair of boots that are more than up to the job. State-of-the art Sympatex construction provides perfect foot protection for 'hands on' roles within the Chemical Industry and Agriculture. They're virtually waterproof inside and out. Tested for up to 7 hours fully submerged, the MAMMOET M1966 boots also allow feet to breathe properly, keeping them cool and dry.

Color Black
Anti-slip Yes
Antistatic features Antistatic
Model M1966 D
Size (safety shoes) 44
Safety category S3
Size width D
Upper material Oil Nubuck Leather
Lining material Hydro-Tec Sanitized Silver / Sympatex
Insole Non woven Antistatic
Inlay sole Anti bacterial
Toe cap Steel / EN 12568:2010
Protective layer Stainless Steel / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type None
Outsole GripForce Duo / HRO
EN 20345:2011(E)