text.skipToContent text.skipToNavigation

Emma Safety shoes Luc D D 39 S1P

Article number 2G281184
Color Grey/Black
Model Luc D
Size (safety shoes) 39
Safety category S1P
Size width D
Upper material Suede
Lining material Smartec Air Sanitized Silver
Insole Woven Zero Penetration

Specifications

Color Grey/Black
Model Luc D
Size (safety shoes) 39
Safety category S1P
Size width D
Upper material Suede
Lining material Smartec Air Sanitized Silver
Insole Woven Zero Penetration
Inlay sole Anti bacterial inlay-sole
Toe cap Composite / EN 12568:2010
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Fastening type Laces Black/Grey
Outsole Grip Force Easy Twist

Description

Metal free shoe ESD, exceptional ventilation.

Standards

EN 20345:2011

Article numbers

Article number 2G281184
EAN 8715316102561
UBB 500633050777
UNSPSC 46181605