text.skipToContent text.skipToNavigation

Emma Safety shoes Low Zion 300848 D 47 S3

  1. Art nr 4N477791
  2. EAN 8715316136313
  3. UBB 500683388341
  4. UNSPSC 46180000
  5. Manufacturer article nr  300848-47

Ultimate safety that feels like it's made just for you, 100% safe, 100% comfortable, 100% circular. Experience the safety of the reinforced upper material in combination with perfect comfort. This is the perfect safety shoe for those working in construction, agricultural or metal industries. The impenetrable sole protects your feet from sharp and metal objects. The steel toe cap and reinforced PU toe cover, offer protection from falling objects. Created with microfiber components that can stand up to cement. While concrete makes leather turn dry and hard, microfiber simply remains flexible. Zion is also perfectly able to resist corrosive substances and the bright and reflective 3M strip will ensure that you remain very visible at all times. The world's first ever circular safety shoe!

Color Black
Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Model Low
Size (safety shoes) 47
Type nr. 300848
Safety category S3
Size width D
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Antistatic
Inlay sole Anti bacterial
Toe cap Steel
Protective layer Steel
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type Laces Black
Outsole DUO
EN 20345:2011