text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Emma Safety shoes Low Vito D 114090 D 48 S3


Article number 8T448218
Type of closure Laces
Shoe size 48
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
Packed per 1

Specifications

Type of closure Laces
Shoe size 48
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes

Article numbers

Article number 8T448218
EAN 8715316104824
UBB 500633069504
UNSPSC 46181605
Manufacturer article nr  MM11409048
Do not close this page. This message will disappear, when the page is fully loaded.