text.skipToContent text.skipToNavigation

Emma Safety shoes Low Ruffneck Dave (126) 914546 D 46 S3

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 8G867574
Antistatic features ESD 0,1 - 35 M Ohm
Color Brown
Model Low
Size (safety shoes) 46
Type nr. 914546
Safety category S3
Size width D
Protective layer Woven zero penetration
Packed per 1

Specifications

Antistatic features ESD 0,1 - 35 M Ohm
Color Brown
Model Low
Size (safety shoes) 46
Type nr. 914546
Safety category S3
Size width D
Protective layer Woven zero penetration
Midsole PU

Standards

EN 20345:2011

Article numbers

Article number 8G867574
EAN 8715316123269
UBB 500652347054
UNSPSC 46180000