text.skipToContent text.skipToNavigation

Emma Safety shoes Low 716540 D 46 S2

  1. Art nr 6A498091
  2. EAN 8715316073441
  3. UBB 500633003347
  4. UNSPSC 46181605
  5. Manufacturer article nr  MM71654046

Price per 
-


Package: 1
Color Grey/Black
Antistatic features Antistatic 0,1 - 1000 M Ohm
Model Low
Size (safety shoes) 46
Type nr. 716540
Safety category S2
Size width D
Upper material Nubuck
Lining material Smartec Air Sanitized Silver
Insole Non woven Antistatic
Inlay sole Anti bacterial inlay-sole
Toe cap Steel / EN 12568:2010
Protective layer Nihil
Upper construction Strobel-stitched
Midsole PU
Fastening type Laces Black/Grey
Outsole Grip Force Easy Twist
EN 20345:2011