text.skipToContent text.skipToNavigation

Emma Safety shoes Low 706540 D 42 S2


Article number 2A932194
Colour Multi-coloured
Model Low
Type Shoe
Type of closure Laces
Shoe size 42
Anti-bacterial model Yes
Material of upper part Other
Packed per 1

Specifications

Colour Multi-coloured
Model Low
Type Shoe
Type of closure Laces
Shoe size 42
Anti-bacterial model Yes
Material of upper part Other
With safety toecap Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s2
Antistatic Yes
Model Low

Article numbers

Article number 2A932194
EAN 8715316043277
UBB 500633020176
UNSPSC 46181605
Manufacturer article nr  MM70654042
Do not close this page. This message will disappear, when the page is fully loaded.