text.skipToContent text.skipToNavigation

Emma Safety shoes Loafer Vera on green D 506504 D 45 S2

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 6T901080
Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Color White
Model Loafer
Size (safety shoes) 45
Type nr. 506504
Safety category S2
Size width D
Packed per 1

Specifications

Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Color White
Model Loafer
Size (safety shoes) 45
Type nr. 506504
Safety category S2
Size width D
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Non woven Antistatic
Inlay sole Anti bacterial
Toe cap Steel / EN 12568:2010
Protective layer None
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type Elastic
Outsole GripForce Easy Twist

Standards

EN 20345:2011

Article numbers

Article number 6T901080
EAN 8715316117886
UBB 500672245551
UNSPSC 46181600