text.skipToContent text.skipToNavigation

Emma Safety shoes High Ruffneck Jordan (165) 972549 D 39 S1P

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 3G131223
Antistatic features ESD 0,1 - 35 M Ohm
Color Denim blue
Model High
Size (safety shoes) 39
Type nr. 972549
Safety category S1P
Size width D
Protective layer Woven zero penetration / EN 12568:2010
Packed per 1

Specifications

Antistatic features ESD 0,1 - 35 M Ohm
Color Denim blue
Model High
Size (safety shoes) 39
Type nr. 972549
Safety category S1P
Size width D
Protective layer Woven zero penetration / EN 12568:2010
Midsole PU

Standards

EN 20345:2011

Article numbers

Article number 3G131223
EAN 8715316123092
UBB 500653315761
UNSPSC 46180000