text.skipToContent text.skipToNavigation

Emma Safety shoes High 539848 D 47 S3

  1. ART NR 1K490783
  2. EAN 8715316072956
  3. UBB 500632985619
  4. UNSPSC 46181605
  5. Manufacturer article nr  539848-47

Price per 
-


Package: 1

No entry for sparks or shards. A specially constructed welder's boot, designed specifically for working with metal in extreme temperatures. The only things getting into the Vulcanus are your feet. There's no possible entry for sparks or shards of molten metal thanks to the virtually 'bomb proof' over foot flap. Weight has been remarkably reduced to produce a shoe that's as comfortable as it is safe and strong. Strong leather uppers, integrated steel toe caps and nitrile rubber outsoles (HRO) will repel all manner of corrosive chemicals associated with galvanising and working with metal.

Color Black
Antistatic features Antistatic 0,1 - 1000 M Ohm
Model High
Size (safety shoes) 47
Type nr. 539848
Safety category S3
Size width D
Upper material Full Grain Leather
Lining material Full grain Nappa leather
Insole Non woven Antistatic
Inlay sole Anti bacterial inlay-sole
Toe cap Steel / EN 12568:2010
Protective layer Stainless Steel / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type Flame retardent hook and loop closing
Outsole Grip Force Duo / HRO
EN 20345:2011