text.skipToContent text.skipToNavigation

DUBO Retaining ring for hexagon socket head cap screws Plastic Polyamide (nylon) 6 M14 White

Article number
Diameter
Class 6
Color White
For nom. size 14
Material Plastic
Material technical Polyamide (nylon)

Specifications

Diameter M14
Class 6
Color White
For nom. size 14
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d1 14.2
d2 23
h 2
H 5.2

Article numbers

Article number 37901.140.001
EAN 8715492772398
UBB 950356177945
UNSPSC 31163202
Manufacturer article nr  1114000000700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.