text.skipToContent text.skipToNavigation

Double end stud with reduced shank with 2 hexagon nuts DIN 2510 L/NF Steel 21CrMoV5-7+QT (1.7709)/25CrMo4+QT (1.7218) Plain M16X130

  1. ART NR 23530.160.130
  2. EAN 8717077038943
  3. UBB 500644895400
  4. UNSPSC 31161619

Price per 
-


Package: 1
d1 M16
Length (L) (mm) 130
Info
  • External thread with large clearance according to DIN 2510-2.
Diameter (d-D) M16
Marking GA/KG
Material Steel
Material technical 21CrMoV5-7+QT (1.7709)/25CrMo4+QT (1.7218)
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 2510 L/NF
  1. Select other sizes

Specifications

b 23
d2 12
m 16
P 2
s 27