text.skipToContent text.skipToNavigation

Double end stud with reduced shank with 2 hexagon nuts DIN 2510 L/NF Steel 21CrMoV5-7+QT (1.7709)/25CrMo4+QT (1.7218) Plain M12X80

  1. ART NR 23530.120.080
  2. EAN 8717077038851
  3. UBB 500644894585
  4. UNSPSC 31161619

Price per 
-


Package: 1
d1 M12
Length (L) (mm) 80
Info
  • External thread with large clearance according to DIN 2510-2.
Diameter (d-D) M12
Marking GA/KG
Material Steel
Material technical 21CrMoV5-7+QT (1.7709)/25CrMo4+QT (1.7218)
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 2510 L/NF
  1. Select other sizes

Specifications

b 20
d2 8.5
m 12
P 1.75
s 22