text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Disc spring for critical applications Steel Ck 67 Werkstoffnr. 1.1231 Phosphated 10X4,2X0,5MM

  1. ART NR 36450.104.005
  2. EAN 8715492761767
  3. UBB 950357492251
  4. UNSPSC 31161811

Price per 
-


Package: 100
Full Box only
De 10
Di 4.2
Diameter (mm) 4.2
t 0.5
Info
  • Disc springs are mostly used in critical applications with safety first. Similar applications can be found in for example safety torque limiter clutches, hinge stiffeners and applications of constant roll pressure. Because of the right combination c.q. stacking of the disc springs the elasticity and/or deflection can be dosed accurately. The technical specifications of these disc springs meet the highest expectations with reference to the static and dynamic load. They exceed the requirements of DIN 2093.
  • Material group 1: t 1,25 from steel Ck 67.
  • Material group 2: 1,25 ≤ t ≤ 6,0 from steel 50 Cr V4.
  • Material group 3: 6,0 t ≤ 14,0 from steel 50 Cr V4.
  • Fatique fractures can be largely prevented because the disc springs of material group 2 and 3 have machined edges.
  • F = spring force in Newton at a deflection s ≈ 0,75 ho(ho= Lo– t).
  • For the calculation of disc springs, see DIN 2092.
  • Extensive technical data available on request.
Material Steel
Material technical Ck 67 Werkstoffnr. 1.1231
Outer diameter 10
Surface treatment Phosphated
Thickness 0.50 mm
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

Di (H12) 4.2
F 294
l0 0.75
t 0.5