text.skipToContent text.skipToNavigation

Curved spring lock washer DIN 128 A Spring steel DIN267-26 Zinc plated yellow passivated M3

  1. ART NR 37092.030.001
  2. EAN 8717077085794
  3. UBB 500645291880
  4. UNSPSC 31161811

Price per 
-


Package: 1,000
Full Box only
For nom. size M3
Material Spring steel
Material technical DIN267-26
Surface treatment Zinc plated yellow passivated
DIN 128 A
  1. Select other sizes

Specifications

d1 (min.) 3.1
d2 (max.) 6.2
d2 3.1
h (max.) 1.3
s 0.7
  1. Download CAD model