text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Stainless steel A4 ST3,5X13MM

  1. ART NR 55689.035.013
  2. EAN 8715494558006
  3. UBB 500634542715
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 13
Driving features Pozidriv
Head shape Raised countersunk head
Material Stainless steel
Material technical A4
Thread Self tapping thread
ISO 7051 C-Z
DIN 7983 C-Z
NF E25-657 C
  1. Select other sizes

Specifications

dk 6.8
f ≈ 1.2
k ≈ 2.1
No. cross recess 2
P 1.30
  1. Download CAD model