text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Zinc plated ST3,9X38MM

  1. ART NR 26680.039.038
  2. EAN 8717077065918
  3. UBB 500645244111
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 38
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7982 C-H
NF E25-656
ISO 7050 C-H
  1. Select other sizes

Specifications

dk 7.5
k ≈ 2.3
No. cross recess 2
P 1.40
  1. Download CAD model