text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Zinc plated ST3,5X6,5MM

  1. ART NR 26680.035.006
  2. EAN 8717077065901
  3. UBB 500645244038
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 6.5
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7982 C-H
ISO 7050 C-H
NF E25-656
  1. Select other sizes

Specifications

dk 6.8
k ≈ 2.1
No. cross recess 2
P 1.30
  1. Download CAD model