text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Zinc plated ST2,9X32MM

  1. ART NR 26680.029.032
  2. EAN 8717077065895
  3. UBB 500645243956
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 32
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7982 C-H
NF E25-656
ISO 7050 C-H
  1. Select other sizes

Specifications

dk 5.5
k ≈ 1.7
No. cross recess 1
P 1.10
  1. Download CAD model