text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A4 M5X80

  1. ART NR 55302.050.080
  2. EAN 8715494623643
  3. UBB 500633408439
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5
Length (L) (mm) 80
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
ISO 7046-2-Z
NF E25-119-2
DIN 965 A-Z
  1. Select other sizes

Specifications

dk 9.2
Full thread if L ≤ 30
k (max.) 2.5
No. cross recess 2
P 0.80