text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A4 M3X35

  1. ART NR 55302.030.035
  2. EAN 8715494623551
  3. UBB 500633407514
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 35
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
NF E25-119-2
DIN 965 A-Z
ISO 7046-2-Z
  1. Select other sizes

Specifications

dk 5.6
Full thread if L ≤ 20
k (max.) 1.65
No. cross recess 1
P 0.50