text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M6X60

  1. ART NR 51302.060.060
  2. EAN 8715492282545
  3. UBB 951353123122
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M6
Length (L) (mm) 60
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
NF E25-119-2
ISO 7046-2-Z
DIN 965 A-Z
  1. Select other sizes

Specifications

Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
No. cross recess 3
P 1