text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M3X4

  1. ART NR 51302.030.004
  2. EAN 8715492282095
  3. UBB 951353118841
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 4
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
ISO 7046-2-Z
DIN 965 A-Z
NF E25-119-2
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
No. cross recess 1
P 0.50