text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M2,5X18

  1. ART NR 51302.025.018
  2. EAN 8715494112512
  3. UBB 500571334514
  4. UNSPSC 31161504
Diameter (d-D) M2,5
Length (L) (mm) 18
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
DIN 965 A-Z
NF E25-119-2
ISO 7046-2-Z
  1. Select other sizes

Specifications

Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
No. cross recess 1
P 0.45