text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M1,6X2

Article number
Diameter
Length
Class 70
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2

Specifications

Diameter M1.6
Length 2 mm
Class 70
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M1.6
Thread length (min.) 15
dk (max.) 3
Full thread if L ≤ 16
k (max.) 0.96
L (mm) 2
No. cross recess 0
P 0.35

Standards

NF ≈E25-119-1
DIN 965
ISO ≈7046-1

Article numbers

Article number 51302.016.002
EAN 8715494591157
UBB 500633222392
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.